
Full Dome Safety Mirror, Acrylic, 26 in, Circular, 360 Degrees Viewing Angle
Mfr # ONV-360-26-SB
Zoro # G811868506
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-360-26-SB
Zoro #
G811868506
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26 in
Details
Item
Full Dome Safety Mirror
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Chain set with S hooks
Description
26'' ACRYLIC MIRRORED DOME WITH SAFET BORDER & MOUNTING CHAIN SET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.