
Full Dome Safety Mirror, Polycarbonate, 32 in, Polycarbonate, Circular, 360 Degrees Viewing Angle
Mfr # ONV-360-32-PC
Zoro # G611868515
product price: $176.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mirror Material
Polycarbonate
Backing Material
Polycarbonate
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-360-32-PC
Zoro #
G611868515
UPC #
-
Country of Origin
United States
Dimensions
Diameter
32 in
Details
Item
Full Dome Safety Mirror
Mirror Material
Polycarbonate
Backing Material
Polycarbonate
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting Chain Set; Chain set with S hooks
Mirror Shape
Circular
Description
32'' POLYCARBONATE MIRRORED DOME WITH MOUNTING CHAIN SET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.