Zoro Homepage

Half Dome Mirror-Plastic Back, 48", Polycarbonate, 36", Plastic, Circular, 160 Degrees Viewing Angle

  • Mfr # SCVO-PC-36T-PB

  • Zoro # G406129135


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Polycarbonate
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVO-PC-36T-PB
Zoro #
G406129135
UPC #
-
Country of Origin
United States

Dimensions

Diameter
36"

Details

Item
Half Dome Mirror-Plastic Back,48"
Mirror Material
Polycarbonate
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Single Telescope Bracket
Features
Unbreakable
Material
Polycarbonate
Mounting Bracket Type
Telescoping Bracket(s)

Description

Half Dome Mirror-Plastic Back,48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.