
Half Dome Safety Mirror, Acrylic, 48 in, Half-Round, 180 Degrees Viewing Angle
Mfr # ONV-180-48
Zoro # G811868513
product price: $155.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Half-Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-180-48
Zoro #
G811868513
UPC #
-
Country of Origin
United States
Dimensions
Diameter
48 in
Details
Item
Half Dome Safety Mirror
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Half-Round
Includes
Screws and ancors kit
Description
48'' HALF DOME ACRYLIC 180 DEGREE MIRRORED DOME WITH HARDWARE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.