Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor/Outdoor Convex Mirror, 30 in, Plastic Back, 160 Degrees Viewing Angle

  • Mfr # DCVO-PC-30T-PB

  • Zoro # G106129695


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Plastic Back
Viewing Angle
160 Degrees
For Use With
Outdoor
Includes
Telescoping Brackets (2)
Features
Unbreakable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCVO-PC-30T-PB
Zoro #
G106129695
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 in

Details

Item
Indoor/Outdoor Convex Mirror
Backing Material
Plastic Back
Viewing Angle
160 Degrees
For Use With
Outdoor
Includes
Telescoping Brackets (2)
Features
Unbreakable
Material
Polycarbonate
Environment
Outdoor
Shape
Circular

Description

Dome Forklift Mirror,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.