Zoro Homepage

Bronze Geometric Round Deco Mirror 23in

  • Mfr # ZBGR23

  • Zoro # G816546638


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Shape
Round
Style
Geometric
Width
23 in
Framed / Frameless
Frameless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBGR23
Zoro #
G816546638
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in

Details

Item
Deco Print Mirror
Material
Acrylic
Shape
Round
Style
Geometric
Framed / Frameless
Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.