Zoro Homepage

Bronze Geometric Round Deco Mirror 31in

  • Mfr # ZBGR31

  • Zoro # G316546657


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Framed / Frameless
Frameless
Style
Geometric
Width
31 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBGR31
Zoro #
G316546657
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in

Details

Shape
Round
Framed / Frameless
Frameless
Style
Geometric
Item
Deco Print Mirror
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.