Zoro Homepage

Color Swash Framed Rectangle Mirror 15 x 31

  • Mfr # ZCSR1531

  • Zoro # G616546654


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Framed / Frameless
Frameless
Style
Color Swash
Height
31 in
Material
Acrylic
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCSR1531
Zoro #
G616546654
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Width
15 in

Details

Framed / Frameless
Frameless
Style
Color Swash
Shape
Rectangle
Material
Acrylic
Item
Deco Print Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.