Zoro Homepage

Earth Tones Art Deco#1 Convex Mirror 18in Frameless

  • Mfr # COA01-18

  • Zoro # G516546648


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Framed / Frameless
Frameless
Collection Name
Printed Frameless Convex Mirrors
Shape
Round
Material
Acrylic
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COA01-18
Zoro #
G516546648
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
2 in

Details

Framed / Frameless
Frameless
Collection Name
Printed Frameless Convex Mirrors
Shape
Round
Material
Acrylic
Item
Décor Mirror
Style
Art Deco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.