
Frameless Floral Printed Convex Mirror with Tulip 18in
Mfr # CFL05-18
Zoro # G516546617
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Framed / Frameless
Frameless
Collection Name
Printed Frameless Convex Mirrors
Style
Tulip
Height
2 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFL05-18
Zoro #
G516546617
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
18 in
Details
Framed / Frameless
Frameless
Collection Name
Printed Frameless Convex Mirrors
Style
Tulip
Item
Floral Print Mirror
Material
Acrylic
Shape
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.