Zoro Homepage

Nostalgic Mirrored Route 66 Sign 15 x15

  • Mfr # Z66R2223

  • Zoro # G016546582


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Style
Route 66
Framed / Frameless
Frameless
Shape
Rectangle
Width
22 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z66R2223
Zoro #
G016546582
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
23 in

Details

Style
Route 66
Framed / Frameless
Frameless
Shape
Rectangle
Material
Acrylic
Item
Game Room Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.