Zoro Homepage

Orange Butterfly Mirror 15 x 13

  • Mfr # ZOB1513

  • Zoro # G316546633


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Style
Orange Butterfly
Shape
Rectangle
Framed / Frameless
Frameless
Height
13 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOB1513
Zoro #
G316546633
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
15 in

Details

Style
Orange Butterfly
Shape
Rectangle
Framed / Frameless
Frameless
Item
Nature Print Mirror
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.