
Orange Butterfly Mirror 23 x 20
Mfr # ZOB2320
Zoro # G216546627
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Style
Orange Butterfly
Width
23 in
Material
Acrylic
Framed / Frameless
Frameless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOB2320
Zoro #
G216546627
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Height
20 in
Details
Shape
Rectangle
Style
Orange Butterfly
Material
Acrylic
Framed / Frameless
Frameless
Item
Nature Print Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.