Zoro Homepage

Partial Blue Spiral Ring Deco Convex 18in

  • Mfr # CFL03-18

  • Zoro # G716546639


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Shape
Round
Framed / Frameless
Frameless
Width
18 in
Style
BlueSpiral Ring Deco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL03-18
Zoro #
G716546639
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
18 in

Details

Shape
Round
Framed / Frameless
Frameless
Style
BlueSpiral Ring Deco
Material
Acrylic
Collection Name
Printed Frameless Convex Mirrors
Item
Floral Print Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.