Zoro Homepage

Pepsi 5 cents with mirror center area

  • Mfr # PGPO-Sign1

  • Zoro # G516546594


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Style
Pepsi
Shape
Rectangle
Framed / Frameless
Frameless
Collection Name
Licensed Pepsi Logo Mirrors
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPO-Sign1
Zoro #
G516546594
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
8 in

Details

Style
Pepsi
Shape
Rectangle
Framed / Frameless
Frameless
Collection Name
Licensed Pepsi Logo Mirrors
Material
Acrylic
Item
Pepsi Licensed Mirrrors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.