
Pepsi Black Trimmed convex logo mirror 18in
Mfr # PNEPC DOME1BLK-18
Zoro # G516546624
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Style
Pepsi
Collection Name
Licensed Pepsi Logo Mirrors
Framed / Frameless
Aluminum Frame
Material
Acrylic
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNEPC DOME1BLK-18
Zoro #
G516546624
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
18 in
Details
Style
Pepsi
Collection Name
Licensed Pepsi Logo Mirrors
Framed / Frameless
Aluminum Frame
Material
Acrylic
Shape
Round
Item
Pepsi Licensed Mirrrors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.