Zoro Homepage

Pepsi Lady Take 6 mirrored sign

  • Mfr # PGPO-Take 6

  • Zoro # G116546635


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Framed / Frameless
Frameless
Collection Name
Licensed Pepsi Logo Mirrors
Width
16 in
Material
Acrylic
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPO-Take 6
Zoro #
G116546635
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
12 in

Details

Framed / Frameless
Frameless
Collection Name
Licensed Pepsi Logo Mirrors
Item
Pepsi Licensed Mirrrors
Material
Acrylic
Shape
Rectangle
Style
Pepsi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.