Zoro Homepage

Pepsi logo 9-Bubble Lunar Panel 18in Square

  • Mfr # PNEPC PULSE9-1818

  • Zoro # G616546579


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collection Name
Licensed Pepsi Logo Mirrors
Shape
Square with 9 bubbles
Style
Pepsi
Height
18 in
Framed / Frameless
Printed Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEPC PULSE9-1818
Zoro #
G616546579
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in

Details

Collection Name
Licensed Pepsi Logo Mirrors
Shape
Square with 9 bubbles
Style
Pepsi
Item
Pepsi Licensed Mirrrors
Framed / Frameless
Printed Frame
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.