Zoro Homepage

Pepsi logo 9-Bubble Lunar Panel 31in Square

  • Mfr # PNEPC PULSE9-3131

  • Zoro # G116546598


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Style
Pepsi
Shape
Square with 9 bubbles
Collection Name
Licensed Pepsi Logo Mirrors
Framed / Frameless
Printed Frame
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEPC PULSE9-3131
Zoro #
G116546598
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Width
31 in

Details

Style
Pepsi
Shape
Square with 9 bubbles
Collection Name
Licensed Pepsi Logo Mirrors
Framed / Frameless
Printed Frame
Item
Pepsi Licensed Mirrrors
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.