Zoro Homepage

Round Winged Style Deco Mirror 31x 14

  • Mfr # ZDW3114

  • Zoro # G116546659


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Style
Winged
Framed / Frameless
Frameless
Shape
Rectangle
Width
31 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDW3114
Zoro #
G116546659
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
14 in

Details

Style
Winged
Framed / Frameless
Frameless
Shape
Rectangle
Item
Deco Print Mirror
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.