Zoro Homepage

Vintage Wine List with Printed Frame 15 x 15

  • Mfr # ZVWL1515

  • Zoro # G116546604


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Height
15 in
Style
Vintage Wine
Material
Acrylic
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVWL1515
Zoro #
G116546604
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
15 in

Details

Shape
Square
Style
Vintage Wine
Item
Game Room Mirror
Material
Acrylic
Framed / Frameless
Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.