
Quarter Dome Safety Mirror, Acrylic, 26 in, Quarter-Round, 90 Degrees Viewing Angle
Mfr # ONV-90-26-SB
Zoro # G211868571
product price: $45.29
/eaKey Features
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
90 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Quarter-Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-90-26-SB
Zoro #
G211868571
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26 in
Details
Item
Quarter Dome Safety Mirror
Mirror Material
Acrylic
Mirror Environment
Indoor
Viewing Angle
90 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Quarter-Round
Includes
Safety Border; Screws and ancors kit
Description
26'' ACRYLIC 90 DEGREE MIRRORED DOME WITH SAFETY BORDER & HARDWARE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.