Zoro Homepage

Rountangle w/Trim And Hb. Back T Bkt, 18, 26" W X 18" H, Hardboard, Rectangular

  • Mfr # RTH-18X26

  • Zoro # G206129137


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Diameter
26" W X 18" H
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Mirror Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-18X26
Zoro #
G206129137
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26" W X 18" H

Details

Item
Rountangle w/Trim And Hb. Back T Bkt,18
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Mirror Shape
Rectangular
Material
Acrylic
Features
Shatter Resistant

Description

Rountangle w/Trim And Hb. Back T Bkt,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.