Zoro Homepage

Safety Mirror, Acrylic, 26 in, Plastic, Rectangular, 160 Degrees Viewing Angle

  • Mfr # SRTABS18X26

  • Zoro # G811868544


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Mirror Environment
Indoor/Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mounting Bracket Type
Telescoping Bracket(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTABS18X26
Zoro #
G811868544
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 in
Length
18 in
Width
26 in

Details

Item
Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mounting Bracket Type
Telescoping Bracket(s)
Mirror Shape
Rectangular
Includes
Single Telescope Bracket

Description

18X26 ROUNTANGLE W/TRIM&PLAST. BACK T BKT ACRYLIC MIRROR WITH PLASTIC BACK AND REINFORCED VINYL TRIM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.