
Safety Mirror, Acrylic, 26 in, Preasure Treated Hardboard, Rectangular, 160 Degrees Viewing Angle
Mfr # RTH-18x26
Zoro # G911868505
product price: $116.76
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Preasure Treated Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-18x26
Zoro #
G911868505
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26 in
Width
26 in
Length
18 in
Details
Item
Safety Mirror
Mirror Material
Acrylic
Backing Material
Preasure Treated Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Includes
Single Telescope Bracket
Mounting Bracket Type
Telescoping Bracket(s)
Description
18X26 ROUNTANGLE W/TRIM&HB. BACK T BKT ACRYLIC MIRROR WITH HARDBOARD BACK AND REINFORCED VINYL TRIM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.