
Safety Mirror, Acrylic, 26" W X 18" H, Plastic, Rectangular, 160 Degrees Viewing Angle
Mfr # DRTABS18X26
Zoro # G106129145
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRTABS18X26
Zoro #
G106129145
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26" W X 18" H
Width
26 in
Length
18 in
Details
Item
Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Features
Shatter Resistant
Material
Acrylic
Includes
Double Telescope Brackets
Mounting Bracket Type
Telescoping Bracket(s)
Description
Rountangle w/Trim And Plast. Back 2 T Bk
- •Indoor/Outdoor Roundtangular Convex
- •Parking Garage Mirrors
- •Limited Space Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.