
Safety Mirror, Acrylic, 30" W X 20" H, Galvanized Steel, Rectangular, 160 Degrees Viewing Angle
Mfr # DRTGB-20X30
Zoro # G006129146
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRTGB-20X30
Zoro #
G006129146
UPC #
-
Country of Origin
United States
Dimensions
Diameter
30" W X 20" H
Width
30 in
Length
20 in
Details
Item
Safety Mirror
Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Material
Acrylic
Includes
Double Telescope Brackets
Features
Shatter Resistant
Mounting Bracket Type
Telescoping Bracket(s)
Description
Rountangle w/Trim And Galv. Back 2 T Bkt
- •Indoor/Outdoor Roundtangular Convex
- •Galvanized Back
- •Parking Garage Mirrors
- •Limited Space Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.