Wide View Safety Mirror, Acrylic, 16 in, Preasure Treated Hardboard, Circular

  • Mfr # SCVI-16Z-4DP

  • Zoro # G211868496


product price: $67.95
/ea

Key Features

Mirror Material
Acrylic
Diameter
16 in
Backing Material
Preasure Treated Hardboard
Mirror Environment
Indoor
Viewing Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVI-16Z-4DP
Zoro #
G211868496
UPC #
-
Country of Origin
United States

Dimensions

Diameter
16 in

Details

Item
Wide View Safety Mirror
Mirror Material
Acrylic
Backing Material
Preasure Treated Hardboard
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Mounting Bracket Type
Z-Bracket(s)
Includes
Z Bracket

Description

16'' INDOOR WIDE VIEW DOMEVEX Z BKT ACRYLIC MIRROR WITH HARDBOARD BACK AND ALUMINUM TRIM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.