Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide View Safety Mirror, Acrylic, 16", Plastic, Circular, 180 Degrees Vertical View Viewing Angle

  • Mfr # SCVO-16Z-4DP-PB

  • Zoro # G406129173


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
16"
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
180 Degrees Vertical View
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVO-16Z-4DP-PB
Zoro #
G406129173
UPC #
-
Country of Origin
United States

Dimensions

Diameter
16"

Details

Item
Wide View Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
180 Degrees Vertical View
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Z Bracket
Features
Shatter Resistant
Material
Acrylic
Mounting Bracket Type
Z-Bracket(s)

Description

Outdoor Wide View Domevex Z Bkt,16 In.


  • •DomeVex
  • •Widest View
  • •Ultimate Outdoor 180 Degree Vertical
  • •Convex
  • •Convex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.