
Wide View Safety Mirror, Acrylic, 24", Plastic, Circular, 180 Degrees Vertical View Viewing Angle
Mfr # SCVO-24T-5DP-PB
Zoro # G006129153
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
180 Degrees Vertical View
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVO-24T-5DP-PB
Zoro #
G006129153
UPC #
-
Country of Origin
United States
Dimensions
Diameter
24"
Details
Item
Wide View Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
180 Degrees Vertical View
Includes Mounting Hardware
Yes
Features
Shatter Resistant
Includes
Single Telescope Bracket
Material
Acrylic
Mirror Shape
Circular
Mounting Bracket Type
Telescoping Bracket(s)
Description
Outdoor Wide View Domevex T Bkt,24 In.
- •DomeVex
- •Widest View
- •Ultimate Outdoor 180 Degree Vertical
- •Convex
- •Convex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.