This item is Discontinued.

Sea-Dog 0792331 0.31 x 3 in. Chrome Zinc Twin Shank Bow Eye 3004.3526

This item is Discontinued.

Sea-Dog

0792331 0.31 x 3 in. Chrome Zinc Twin Shank Bow Eye (Discontinued)

Mfr # 3004.3526
Zoro # G316482177
Country of Origin China
Category Deck Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3004.3526
Zoro #
G316482177
UPC #
-
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features Die-cast chrome plated head chrome steel shafts Breaking strength Specifications Size: 5/16" x 3" Dimension: 0.59" H x 0.88" W x 3.88" L Weight: 0.59 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.