Zoro Homepage

12in SAE Power Cable Polarized Electrical Connector

  • Mfr # 426901-1

  • Zoro # G114543582


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426901-1
Zoro #
G114543582
UPC #
035514432740
Country of Origin
China

Description

12in SAE Power Cable Polarized Electrical Connector This SAE-type polarized electrical connector is a two-prong plug and socket connector set. Features: 14-gauge duplex wire Specifications: Length: 12 in. Volts: 12-24 Max Amps: 20A @ 12V Wire Gauge: 14 AWM Weight: 0.11 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.