Zoro Homepage

12V Chrome Steel Power Socket

  • Mfr # 426013-1

  • Zoro # G510633634


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426013-1
Zoro #
G510633634
UPC #
35514426275
Country of Origin
Taiwan, Province of China

Description

12V Chrome Steel Power Socket The power socket with the plate is ideal for installing additional power outlets. Features: Constructed of chrome steel sockets with a stamped 304 stainless steel mounting plate Installs with two #8 RH fasteners not included Specifications: Maximum: 12VDC, 16A. Socket Material: Chrome steel socket and molded cap - Distance Between Mounting Holes: 1-11/16 in. Height not including the plate: 1-1/8 in. Fastener: #8 RH Weight: 0.12 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.