
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426115-1
Zoro #
G112299085
UPC #
35514427692
Country of Origin
United States
Description
12V Deluxe Power Socket with Cap The deluxe flush-mount power socket with a plug adds power virtually anywhere. Installation is as easy as drilling a 1-1/8 in. hole, inserting the socket body, tightening the locking nut, and connecting the wires. Features: The plug features a 3-amp fuse and an LED light to indicate when it is powered Constructed of injection-molded nylon and ABS sockets with stamped brass plug contacts Specifications: Maximum: 12VDC, 16A Diameter: 1-7/16 in. Height: 1-1/16 in. Length: 1-9/16 in. Weight: 0.04 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.