Zoro Homepage

12V Power Socket w/Blue LEDs

  • Mfr # 426127-1

  • Zoro # G310633636


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426127-1
Zoro #
G310633636
UPC #
035514428712
Country of Origin
China

Description

12V Power Socket with Blue LEDs The LED power socket adds power easily, almost anywhere. Two blue LEDs light up the interior. - Features: Constructed of injection-molded nylon and ABS with stamped brass contacts Installation is as easy as drilling a 1-1/8 in. hole, inserting the socket body, tightening the locking nut, and connecting the wires Also fits the Sea-Dog Power Socket Shell 426100 and Mounting Bracket 426105 IP65 rating Specifications: Input: 12-24VDC. 16A. Diameter: 1-7/16 in. Length: 1-9/16 in. Height: 1-1/16 in. Volts: 12-24 LEDs: 2 - LED Color: Blue - Weight: 0.08 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.