Zoro Homepage

12V Stainless Steel Power Socket

  • Mfr # 426053-1

  • Zoro # G212299091


product price: $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426053-1
Zoro #
G212299091
UPC #
35514426299
Country of Origin
Taiwan, Province of China

Description

12V Stainless Steel Power Socket The power socket with the plate is ideal for installing additional power outlets. Features: Constructed of stainless steel sockets with a stamped 304 stainless steel mounting plate Installs with two #8 RH fasteners not included Specifications: Maximum: 12VDC, 16A. Socket Material: Stainless steel socket and molded cap Distance Between Mounting Holes: 1-11/16 in. Height not including the plate: 1-1/8 in. Fastener: #8 RH Weight: .12 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.