Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Gauge Power Socket Adapter Mounting Plate

  • Mfr # 426103-1

  • Zoro # G810633631


product price: $9.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426103-1
Zoro #
G810633631
UPC #
35514432627
Country of Origin
Taiwan, Province of China

Description

4'' Gauge Power Socket Adapter Mounting Plate This instrument hole adapter allows you to replace an unused 4 in. gauge with two new 1-1/8 in. style gauges. It is installed by placing the face plate in front of the dashboard and then inserting the socket/meter in the hole with the washer behind. - Features: Designed with D-flats to prevent gauges from spinning, the assembly is held in place by the socket/meter nut for a clean, finished look Constructed of UV-resistant injection-molded nylon Specifications: Color: Black Face Plate Outer diameter: 3-3/4 in. Face Plate Inner Diameter: 1-3/16 in. Face Plate Thickness: 3/16 in. Height: 3-3/8 in. Washer Inner Diameter: 1-1/16 in. Washer Thickness: 1/8 in. Weight: 0.06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.