
5880741 LED Flush Mount Combo Drink Holder with Drain Fitting, Blue
Mfr # 3004.6399
Zoro # G616348098
product price: $45.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004.6399
Zoro #
G616348098
UPC #
-
Country of Origin
China
Description
Led drink holder has three led’s. dual purpose design allows the use of beverage cans with or without insulated can wraps as well as most sizes of bottles. the bottom is padded with a rubber insert to prevent rattling and the drain fitting allows water to be drained into the bilge. Features Led flush mount combo drink holder with drain fitting Drain holes Padded rubber bottom Specifications Color: Blue Material: Rubber Dimension: 3.25 x 4.5 x 4.5 in. Weight: 0.27 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.