Zoro Homepage

5in Oval SS Folding Cleat

  • Mfr # 041125-1

  • Zoro # G712299157


product price: $36.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041125-1
Zoro #
G712299157
UPC #
35514041966
Country of Origin
China

Description

5in Oval Stainless Steel Folding Cleat This oval folding cleat incorporates a positive locking feature with an audible click into the open/closed positions for easy rigging. Features: Accommodates up to 1/2 in. line A low-profile ergonomic design makes for a smooth, sleek appearance when closed, limiting trip hazards Constructed of corrosion-resistant investment-cast 316 stainless steel Surface mounted: no cut-outs or hole saws required Installs with two 1/4-20 through bolts not included Specifications: Entire Length: 5 in. Folding Cleat Length: 4-5/8 in. Width: 1-11/16 in. Exposed Cleat Height: 1/2 in. Width Between Bolts: 2-11/16 in. Fastener inch: 1/4 in. FH Finish: Polished Weight: 0.29 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.