Zoro Homepage

5in Oval SS Folding Cleat w/Hidden Hex Bolts

  • Mfr # 041115-1

  • Zoro # G414543572


product price: $45.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041115-1
Zoro #
G414543572
UPC #
35514041904
Country of Origin
China

Description

5in Oval Stainless Steel Folding Cleat with Hidden Hex Bolts This oval folding cleat with hidden hex bolts features an innovative design incorporating removable hex bolts vs. welded studs, making bolt length choices easy for the customer.Features: Incorporates a positive locking feature with an audible click into the open/closed positions for easy rigging Accommodates up to 1/2 in. line A low-profile ergonomic design makes for a smooth, sleek appearance when closed, limiting trip hazards Constructed of corrosion-resistant investment-cast 316 stainless steel Packaged Includes: 2 hex bolts, 2 washers, and 2 nuts per cleat Specifications: Entire Length: 5 in. Folding Cleat Length: 4-5/8 in. Width: 1-11/16 in. Exposed Cleat Height: 1/2 in. Width Between Bolts: 2-11/16 in. Bolts inch: 1/4in-20 x 2in Hex Bolts Finish: Polished Weight: 0.29 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.