Zoro Homepage

5in Rectangle SS Folding Cleat w/Hex Bolts

  • Mfr # 041135-1

  • Zoro # G914543539


product price: $48.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041135-1
Zoro #
G914543539
UPC #
35514041867
Country of Origin
China

Description

5in Rectangle Stainless Steel Folding Cleat with Hex Bolts This rectangular folding cleat with hidden hex bolts features an innovative design incorporating removable hex bolts vs. welded studs, making bolt length choices easy for the customer. Features: The drain opening allows water and debris to pass through, reducing corrosion and wear on the cleat Incorporates a positive locking feature with an audible click into the open/closed positions for easy rigging Accommodates up to 1/2 in. line 4-1/2 in. cleat A low-profile ergonomic design makes for a smooth, sleek appearance when closed, limiting trip hazards Constructed of corrosion-resistant investment-cast 316 stainless steel Packaged Includes: 2 hex bolts, 2 washers, and 2 nuts Specifications: Entire Length: 4-9/16 in. Folding Cleat Length: 4-1/2 in. Width: 1-11/16 in. Exposed Cleat Height: 9/16 in. Width Between Bolts: 2-11/16 in. Bolts inch: 1/4in-20 x 2in Hex Bolts Finish: Polished Weight: 0.29 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.