Zoro Homepage

6 Pole Rod Storage Rack w/Horizontal or Overhead Mount

  • Mfr # 325626-1

  • Zoro # G108640600


product price: $71.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325626-1
Zoro #
G108640600
UPC #
035514329965
Country of Origin
Taiwan, Province of China

Description

6 Pole Rod Storage Rack with Horizontal or Overhead Mount Constructed of extremely durable, high-strength UV-resistant polypropylene. Rods are secured with bungee cord attachment. Installs with twelve #8 FH fasteners included. Features: For horizontal and overhead installation Includes twelve #8 FH fasteners Specifications: Entire Length of Storage Rack inch: 15-1/8 in. Length From One Mounting Side to the Other inch: 10-7/16 in. Distance Between Mounting Holes inch: 1-1/2 in. Storage Rack Height From the Base to the Top of the Rack: 3-inches Number of Rod Holders: 6 Fastener: #8 FH Weight: 1.48 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.