Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Rectangle SS Folding Cleat w/Hex Bolts

  • Mfr # 041136-1

  • Zoro # G422600441


product price: $80.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041136-1
Zoro #
G422600441
UPC #
035514041997
Country of Origin
China

Description

6" Rectangle Stainless Steel Folding Cleat with Hex Bolts This rectangular folding cleat with hidden hex bolts features an innovative design incorporating removable hex bolts vs. welded studs, making bolt length choices easy for the customer. Features: The drain opening allows water and debris to pass through, reducing corrosion and wear on the cleat Incorporates a positive locking feature with an audible click into the open/closed positions for easy rigging Accommodates up to 5/8 in. line (6 in. cleat) A low-profile ergonomic design makes for a smooth, sleek appearance when closed, limiting trip hazards Constructed of corrosion-resistant investment-cast 316 stainless steel Packaged Includes: 2 hex bolts, 2 washers, and 2 nuts Specifications: Entire Length: 6-1/16 in. Folding Cleat Length: 6 in. Width: 2-3/16 in. Exposed Cleat Height: 11/16 in. Width Between Bolts: 3-1/2 in. Bolts (inch): 5/16 in. -18 x 2 in. Hex Bolts Finish: Polished Weight: 0.59 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.