Zoro Homepage

Aluminum Boat Hook - 8ft - 3-Piece

  • Mfr # 491034-1

  • Zoro # G412840437


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491034-1
Zoro #
G412840437
UPC #
35514491754
Country of Origin
Unknown

Description

Aluminum Boat Hook - 8ft - 3-Piece This Sea-Dog boat hook can grab a line or mooring buoy on board a vessel and ward off other boats or obstructions. An extended hand that prevents users from reaching overboard. Features: Small hook A threaded end attachment and comfortable grip handle The buoyant design keeps it afloat for more than 5 minutes The bright orange rubber tip is highly visible and removed for accessory attachment Fits all Sea-Dog Boat Hook accessories, as well as any competitor accessories featuring universal or Acme threads Constructed of high-quality, durable marine-grade aluminum tubing with an injection-molded nylon hook Includes A four-point hook attachment coated in soft, over-molded rubber protects the boat from scuffs and scratches. Specifications: Length: 36 in. Extended Length: 96 in. Close Pole Diameter: 1-1/4 in. Style: 3-piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.