ATM Mini Style Inline LED Fuse Holder - Up to 30A

  • Mfr # 445097-1

  • Zoro # G216311775


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445097-1
Zoro #
G216311775
UPC #
35514446495
Country of Origin
Unknown

Details

Item
Fuse Holder

Description

ATM Mini Style Inline LED Fuse Holder - Up to 30AThis Sea-Dog LED inline mini fuse holder is meant for ATM mini-style fuses.Features:LED indicator that lights up when the fuse is blownDesigned to accept ATM mini automotive-style spade terminal fusesFor use with Sea-Dog ATM Mini Style Fuses 445002-445030 sold separately.12 gauge, 6'' AWM wire leadConstructed of injection-molded PVC. IP67 waterproof ratingSpecifications:Max Amps: 30Fuse Holder Length: 1-9/16 in.Fuse Holder Width: 15/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.