
Automotive Fuse, ATO Series, 10A, Not Rated
Mfr # 445110-1
Zoro # G505129210
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Series
ATO
Speed
Fast-Acting
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445110-1
Zoro #
G505129210
UPC #
35514446525
Country of Origin
Mexico
Dimensions
Length
3/4 in
Width
3/4 in
Depth
3/16 in
Details
Item
Automotive Fuse
Series
ATO
Speed
Fast-Acting
Amps
10A
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.