
Automotive Fuse, ATO Series, 5A, Not Rated
Mfr # 445105-1
Zoro # G005129277
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Series
ATO
Speed
Fast-Acting
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445105-1
Zoro #
G005129277
UPC #
035514446440
Country of Origin
Mexico
Dimensions
Length
3/4 in
Width
3/4 in
Depth
3/16 in
Details
Item
Automotive Fuse
Series
ATO
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Nylon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.