Shop SEA-DOG
See all product information
Create Account
Automotive Fuse Kit, ATO Series, 24 Fuses Included, 3 to 30A, Not Rated
- Mfr # 445154-1
- Zoro # G004994623
product price:Â
$
10.15
/ea
Key Features
Fuse Series Included
ATO
Speed
Fast-Acting
Total Number of Fuses Included
24
Fuse Kit Amp Range
3 to 30A
AC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445154-1
- Zoro #
- G004994623
- UPC #
- 35514446754
- Country of Origin
- China
- Item
- Automotive Fuse Kit
- Fuse Series Included
- ATO
- Speed
- Fast-Acting
- Total Number of Fuses Included
- 24
- Fuse Kit Amp Range
- 3 to 30A
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- Not Rated
- Tool Included
- None
- Body Style
- Blade
- Body Material
- Nylon
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.