Circuit Breaker, 15A, 125/250V AC

  • Mfr # 420815-1

  • Zoro # G504994215


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Amps
15A
AC Voltage Rating
125/250V AC
Trip Type
Thermal
Terminal Connection
Quick Connect
Width
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420815-1
Zoro #
G504994215
UPC #
035514420471
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-3/8 in
Depth
9/16 in
Height
1-1/4 in

Details

Item
Circuit Breaker
Amps
15A
AC Voltage Rating
125/250V AC
Trip Type
Thermal
Terminal Connection
Quick Connect
DC Voltage Rating
32V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.