Zoro Homepage

Circuit Breaker, 20A, Not Rated

  • Mfr # 420842-1

  • Zoro # G004994487


product price: $9.75
/ea

Key Features

Amps
20A
AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Bolt On
Width
1-5/16 in
Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420842-1
Zoro #
G004994487
UPC #
035514420730
Country of Origin
Mexico

Dimensions

Width
1-5/16 in
Depth
7/8 in
Height
1-3/8 in

Details

Item
Circuit Breaker
Amps
20A
AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Bolt On
DC Voltage Rating
12/24V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.